Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nippon Nippon ISPODWD6TGREY 6 in. Speaker Pod with Tweeter Opening; Gray ISPODWD6TGREY

Nippon ISPODWD6TGREY 6 in. Speaker Pod with Tweeter Opening; Gray (Discontinued)

  • Mfr # ISPODWD6TGREY
  • Zoro # G503928914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ISPODWD6TGREY
Zoro #
G503928914
UPC #
784644223673
Country of Origin
China

Description

Buy various types of Audio accessories for your equipment and enjoy uninterrupted technical facility at home or office. Our products are all constructed to be reliable and durable and suit variety of applications.

Specifications
  • Color: Gray
  • Material: Wood
  • Size: 6 in.
  • Weight: 2.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.