This item is Discontinued.

Nippon Nippon MSE2342F 23 in. - 42 in. Wall Mount TV Bracket MSE2342F

This item is Discontinued.

Nippon

Nippon MSE2342F 23 in. - 42 in. Wall Mount TV Bracket (Discontinued)

Mfr # MSE2342F
Zoro # G904002534
UPC # 784644750247
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MSE2342F
Zoro #
G904002534
UPC #
784644750247
Country of Origin
China

Description

Everything in this world is related to electronics and its accessories. Electrical appliances and accessories are common in every household. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services are named for its high standard and quality. Our exclusive products are headlined by hundreds of mind blowing innovations and creativity.

Features
  • Wall Mount TV Bracket
Specifications
  • Size: 23 in
  • Weight: 1.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.