Nippon PK1500SX 1500W AMP Wiring Kit Audiopipe 8 GA for Systems

  • Mfr # PK1500SX

  • Zoro # G604046081


product price: $47.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK1500SX
Zoro #
G604046081
UPC #
784644751367
Country of Origin
China

Description

You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look. Durable and reliable products at great prices.

Features
  • Gold ring termingal
  • Gold plated spade terminal
  • Butt spliced
  • 10 assorted cable ties
  • Split loom tubing
Specifications
  • Wattage: 1500 watt
  • Dimension: 2.5" H x 9.75" W x 11.75" L
  • Weight: 1.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.