This item is Discontinued.

Nippon Primary Wire, 12 AWG, Yellow AP12500YW

This item is Discontinued.

Nippon

Primary Wire, 12 AWG, Yellow (Discontinued)

Mfr # AP12500YW
Zoro # G104002259
UPC # 784644721803
Country of Origin China
Category Primary Wire
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AP12500YW
Zoro #
G104002259
UPC #
784644721803
Country of Origin
China

Dimensions

Wire Size
12 AWG
Length
500 ft.

Details

Item
Primary Wire
Number of Conductors
1C
Wire Color
Yellow
Jacket Color
Yellow

Description

Buy various types of Audio accessories for your equipment and enjoy uninterrupted technical facility at home or office. Our products are all constructed to be reliable and durable and suit variety of applications.

Features
  • 500 ft. 12 Gauge Primary Wire
Specifications
  • Color: Yellow
  • Weight: 7.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.