
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AP16500BL
Zoro #
G404002232
UPC #
784644651374
Country of Origin
China
Dimensions
Wire Size
16 AWG
Length
500 ft.
Details
Item
Primary Wire
Number of Conductors
1C
Wire Color
Blue
Jacket Color
Blue
Description
Buy various types of Audio accessories for your equipment and enjoy uninterrupted technical facility at home or office. Our products are all constructed to be reliable and durable and suit variety of applications.
Features- 500 ft. 16 Gauge Primary Wire
- Color: Blue
- Weight: 4.6 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.