TC45 100W ABS Power Horn Speaker
- Mfr # TC45
- Zoro # G204002838
product price:Â
$
48.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC45
- Zoro #
- G204002838
- UPC #
- 784644226308
- Country of Origin
- China
Description
Many people will have a passion for music and hope to share with the world through high quality audio speakers. Keeping this passion as an idea We began with a small operation and it has since grown to international stature of audio and video products which use at home, in the car and in business environments. We remain passionate about creating an unbeatable entertainment experience.
Features- PA power horn speaker
- Indoor/outdoor use
- Frequency Response: 200Hz - 8KHz
- Power Handling: 50W RMS - 100 W
- Dimension: 11" H x 8.5" W x 6.75" L
- Weight: 3.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.