Shop NIPPON
Create Account
TC60430 6 x 4 in. 16 in. Indoor & Outdoor Horn Speaker
- Mfr # TC60430
- Zoro # G104041128
product price:Â
$
50.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC60430
- Zoro #
- G104041128
- UPC #
- 784644229514
- Country of Origin
- China
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Features- 30 Watts Max
- 15 Watts RMS
- 8 Ohm Impedance
- 105dB Sensitivity
- Size: 6 x 4 in.
- Speaker Size: 16 in.
- Frequency Response: 250 Hz - 7000Hz
- Weight: 1.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.