Shop NIPPON

WHKENWOOD16P Pipeman 16 Pin Wiring Harness for 2000 Plus Kenwood

  • Mfr # WHKENWOOD16P
  • Zoro # G503748383

product price: 
$
32.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WHKENWOOD16P
Zoro #
G503748383
UPC #
-
Country of Origin
China

Description

Buy various types of Cables for your equipment and installation at low prices and enjoy uninterrupted technical facility at home or office. Our cables are all constructed to be reliable and durable and suit variety of applications.

Features
  • Pipeman 16 Pin Wiring Harness for 2000 Plus Kenwood
Specifications
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.