Bib Apron, Stainless Steel, Silver, 34 in, Universal

  • Mfr # S4-2534A

  • Zoro # G4589262


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Named Size
Universal
Width
25 in
Overall Length
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S4-2534A
Zoro #
G4589262
UPC #
-
Country of Origin
Germany

Dimensions

Named Size
Universal
Width
25 in
Overall Length
34 in
Size (Length x Width)
34 in x 25 in

Details

Item
Bib Apron
Color
Silver
Material
Stainless Steel
Standards
ANSI
Number of Pockets
0
Features
Protection Against Cuts and Punctures to the Chest, Stomach and Torso
ANSI/ISEA Cut Level
Not Rated
Waist Closure
Strap
Number of Outside Pockets
0
Water-Resistant
Yes
Application
Food Industry
Apron Type
Bib Apron
Neck Closure Type
Strap

Description

Bib Apron, Apron Type Bib Apron, ANSI/ISEA Cut Level Not Rated, Waist Closure Strap, Neck Closure Strap, Material Stainless Steel, Length 34 in, Number of Outside Pockets 0, Width 25 in, Color Silver, Size Universal, Standards ANSI, Application Food Industry, Features Protection Against Cuts and Punctures to the Chest, Stomach and Torso

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.