Chainmail Glove, M, Stainless Steel
Mfr # GE-2504/M
Zoro # G915544436
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Glove Size
M
Glove Length
3 in
Glove Materials
Stainless Steel
Glove Hand Style
Ambidextrous
Standards
EN-1082, USDA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GE-2504/M
Zoro #
G915544436
UPC #
-
Country of Origin
Germany
Dimensions
Glove Size
M
Glove Length
3 in
Details
Item
Chainmail Glove
Glove Materials
Stainless Steel
Glove Hand Style
Ambidextrous
Standards
EN-1082, USDA
Cuff Color
Red
Sold As
Individual
Cuff Material
Stainless Steel
Description
Chainmail Glove, Color Coding System Yes, Cuff Material Stainless Steel, Glove Material Stainless Steel, Glove Length 3 in, Cuff Color Red, Glove Hand Style Ambidextrous, Size- Alpha M, Cuff Length Style Extended Wrist, Sold As Individual, Standards EN-1082, USDA, FDA Compliant Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.