Chainmail Glove, S, Stainless Steel
Mfr # GE-2500/S
Zoro # G215544440
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Glove Size
S
Glove Materials
Stainless Steel
Glove Hand Style
Ambidextrous
Standards
EN-1082, USDA
Cuff Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GE-2500/S
Zoro #
G215544440
UPC #
-
Country of Origin
Germany
Dimensions
Glove Size
S
Details
Item
Stainless Steel Metal Mesh Glove
Glove Materials
Stainless Steel
Glove Hand Style
Ambidextrous
Standards
EN-1082, USDA
Cuff Material
Stainless Steel
Cuff Color
White
Sold As
Individual
Description
Chainmail Glove, Color Coding System Yes, Cuff Material Stainless Steel, Glove Material Stainless Steel, Cuff Color White, Glove Hand Style Ambidextrous, Size- Alpha S, Cuff Length Style Wrist, Sold As Individual, Standards EN-1082, USDA, FDA Compliant Yes
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.