Zoro Homepage

Chainmail Glove, XL, Stainless Steel

  • Mfr # GE-2512/XL

  • Zoro # G315544432


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Glove Size
XL
Glove Length
7 1,2 in
Glove Materials
Stainless Steel
Glove Hand Style
Ambidextrous
Standards
EN-1082, USDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE-2512/XL
Zoro #
G315544432
UPC #
-
Country of Origin
Germany

Dimensions

Glove Size
XL
Glove Length
7 1,2 in

Details

Item
Stainless Steel Metal Mesh Glove
Glove Materials
Stainless Steel
Glove Hand Style
Ambidextrous
Standards
EN-1082, USDA
Cuff Material
Stainless Steel
Cuff Color
Orange
Sold As
Individual

Description

Chainmail Glove, Color Coding System Yes, Cuff Material Stainless Steel, Glove Material Stainless Steel, Glove Length 7 1/2 in, Cuff Color Orange, Glove Hand Style Ambidextrous, Size- Alpha XL, Cuff Length Style Forearm, Sold As Individual, Standards EN-1082, USDA, FDA Compliant Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.