Cut Resistant Gloves, Cut Level 5 , Stainless Steel Mesh , S

  • Mfr # GU-2515/S

  • Zoro # G9992071


product price: $294.99
/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
5
Glove Coating Material
Stainless Steel Mesh
Color
Silver
Series
Niroflex2000
Cuff Style
9" Cuff, Stainless Steel Clip Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GU-2515/S
Zoro #
G9992071
UPC #
-
Country of Origin
Germany

Dimensions

Glove Size
S
Glove Length
9 in
Size - Numeric
7
Cuff Length
9 in Extended

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
5
Glove Coating Material
Stainless Steel Mesh
Color
Silver
Series
Niroflex2000
Cuff Style
9" Cuff, Stainless Steel Clip Closure
Glove Materials
Stainless Steel
Abrasion Resistant
No
Application
Cut Protection, Food Processing, Metal Handling
Suggested Use Environment
Food Processing
Glove Hand Style
Ambidextrous
Palm Material
Stainless Steel Mesh
Finger Material
Stainless Steel Mesh
Puncture Resistant
Yes
Cut Resistant
Yes
Standards
USDA, EN-1082, CE, ISO 13999-1
Brand and Series
Niroflex2000
Cuff Material
Stainless Steel
Sold As
Individual
Cuff Color
White
Glove Lining Material
Unlined
Finger Coverage
Full

Description

Chainmail Cut-Resistant Glove,S/7, Color Coding System Yes, Cuff Material Stainless Steel, Glove Material Stainless Steel, Glove Length 9 in, Cuff Color White, Glove Hand Style Ambidextrous, Series Niroflex2000, Size- Alpha S, Cuff Length Style Elbow, Size- Numeric 7, Sold As Individual, Standards USDA, EN-1082, CE, ISO 13999-1, FDA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.