Zoro Homepage

Cut Resistant Gloves, Silver, 2XL

  • Mfr # GU-2509/XXL

  • Zoro # G4416054


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Glove Coating Material
Stainless Steel Mesh
Color
Silver
Series
Niroflex2000
Cuff Style
6" Cuff, Stainless Steel Clip Closure
Glove Materials
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GU-2509/XXL
Zoro #
G4416054
UPC #
-
Country of Origin
Germany

Dimensions

Glove Size
2XL
Size - Numeric
11
Cuff Length
6 in Extended

Details

Item
Cut Resistant Gloves
Glove Coating Material
Stainless Steel Mesh
Color
Silver
Series
Niroflex2000
Cuff Style
6" Cuff, Stainless Steel Clip Closure
Glove Materials
Stainless Steel
Glove Hand Style
Ambidextrous
Cut Resistant
Yes
Palm Material
Stainless Steel Mesh
Abrasion Resistant
No
Application
Food Processing, Meat and Poultry Processing, Restaurants, Deli, Food Service, Knife And Blade Sharpening/Cleaning, Fishing
Standards
USDA, EN-1082, CE, ISO 13999-1
Finger Material
Stainless Steel Mesh
Puncture Resistant
Yes
Suggested Use Environment
Food Processing
Cuff Material
Stainless Steel
Brand and Series
Niroflex2000
Glove Back Material
Stainless Steel Mesh
Cuff Color
Dark Green
Sold As
Individual
Finger Coverage
Full

Description

Chainmail Cut-Resistant Glove,2XL/11, Color Coding System Yes, Cuff Material Stainless Steel, Glove Material Stainless Steel, Cuff Color Dark Green, Glove Hand Style Ambidextrous, Series Niroflex2000, Size- Alpha 2XL, Cuff Length Style Forearm, Size- Numeric 11, Sold As Individual, Standards USDA, EN-1082, CE, ISO 13999-1, FDA Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.