Cut Resistant Gloves, Silver, XL
Mfr # GU-2500/XL
Zoro # G4416246
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Glove Coating Material
Stainless Steel Mesh
Color
Silver
Series
Niroflex2000
Cuff Style
Wrist Length, Stainless Steel Clip Closure
Glove Materials
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GU-2500/XL
Zoro #
G4416246
UPC #
-
Country of Origin
Germany
Dimensions
Glove Size
XL
Size - Numeric
10
Cuff Length
Wrist
Details
Item
Cut Resistant Gloves
Glove Coating Material
Stainless Steel Mesh
Color
Silver
Series
Niroflex2000
Cuff Style
Wrist Length, Stainless Steel Clip Closure
Glove Materials
Stainless Steel
Cut Resistant
Yes
Application
Food Processing, Meat and Poultry Processing, Restaurants, Deli, Food Service, Knife And Blade Sharpening/Cleaning, Fishing
Standards
USDA, EN-1082, CE, ISO 13999-1
Puncture Resistant
Yes
Finger Material
Stainless Steel Mesh
Glove Hand Style
Ambidextrous
Abrasion Resistant
No
Palm Material
Stainless Steel Mesh
Suggested Use Environment
Food Processing
Brand and Series
Niroflex2000
Cuff Material
Stainless Steel
Glove Back Material
Stainless Steel Mesh
Cuff Color
Orange
Sold As
Individual
Finger Coverage
Full
Description
Chainmail Cut-Resistant Glove,XL/10, Color Coding System Yes, Cuff Material Stainless Steel, Glove Material Stainless Steel, Cuff Color Orange, Glove Hand Style Ambidextrous, Series Niroflex2000, Size- Alpha XL, Cuff Length Style Wrist, Size- Numeric 10, Sold As Individual, Standards USDA, EN-1082, CE, ISO 13999-1, FDA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.