Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A/T Cooler, 90642

  • Mfr # 90642

  • Zoro # G6874300


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Height
9.2"
Thickness
2.8"
Features
Rotating Head
Width
2.9"
Luminance Intensity
1150 cd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90642
Zoro #
G6874300
UPC #
886931326804
Country of Origin
Unknown

Dimensions

Height
9.2"
Thickness
2.8"
Width
2.9"
Battery Size
AA

Details

Features
Rotating Head
Luminance Intensity
1150 cd
Luminance Flux
200 lm
Power Source
Battery
Battery Life
3.50 Hour
Product Type
Flashlight
Battery Rechargeable
Yes
Product Color
Yellow
Number of Batteries
4
Input Voltage
4.8 V DC
Lamp Life
50000 Hour
Product Material
Nylon
Lens Material
Polycarbonate
Bulb/Tube Type
LED
Durability
Water Resistant
Battery Chemistry
Nickel Cadmium (NiCd)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.