Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nissen Detergent Removable Industrial Marker, Black Color Family 06014

Detergent Removable Industrial Marker, Black Color Family (Discontinued)

  • Mfr # 06014
  • Zoro # G4042884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06014
Zoro #
G4042884
UPC #
606160060146
Country of Origin
Unknown

Dimensions

Tip Size
1/8"

Details

Color
Black
Item
Industrial Marker
Tip Material
Fiber
Marker Type
Detergent Removable
NSF Certified
No
Tip Style
Bullet
Marking Tool Surface Material
Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone
Dry Time
2 min.
Features
Dispenses s fast-drying paint specifically designed to be easily removed without ghosting or leaving any residue. Makes a high durable and visible mark until removal is needed. Marks can be removed easily with any detergent solution that has a pH level greater than 10. marks on glass, plastic, metal, etc. Marks can be completely removed prior to painting or coating. Weather and fade resistant.
Actuation Type
Valve
Base Material
Oil
Standards
OSHA

Description

Industrial Marker, Actuation Type Valve, Dry Time 2 min., Standards OSHA, Tip Size 1/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.