Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00396
Zoro #
G3886605
UPC #
606160003969
Country of Origin
Unknown
Dimensions
Tip Size
1/8 in
Marking Tool Tip Size Group
Medium
Details
Item
Metal Marker
Color
Gray
Marking Tool Color Family
Grays
Actuation Type
Valve
Marker Type
Permanent
Marking Tool Product Group
Industrial Markers
Features
The Specially Formulated Urethane Paint Will Resist High Temperatures and Heavy Abrasion, The Tough Case Hardened Steel Point Will Not Clog or Abrade, Writes On Any Surface, Rough, Smooth, Wet, Oily or Dry
Dry Time
1 to 2 min.
Standards
Meets Low Halogen and Chloride Standards of MIL STD-2041D and US Energy Research and Development Administration's RDT
Tip Material
Felt
NSF Certified
No
Max. Temp.
500 Degrees F
Temp. Range
0 Degrees to 500 Degrees F
Marking Tool Base Material
Paint
Base Material
Oil
Marking Tool Tip Shape
Bullet
Min. Temp.
0 Degrees F
Tip Style
Bullet
Marking Tool Surface Material
Metal
Description
Metal Marker, Actuation Type Valve, Dry Time 1 to 2 min., Standards Meets Low Halogen and Chloride Standards of MIL STD-2041D and US Energy Research and Development Administration's RDT, Tip Material Felt, Tip Size 1/8 in, Features The Specially Formulated Urethane Paint Will Resist High Temperatures and Heavy Abrasion, The Tough Case Hardened Steel Point Will Not Clog or Abrade, Writes On Any Surface, Rough, Smooth, Wet, Oily or Dry
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.