High Temperature Marker, Medium Tip, White Color Family, Ink (Discontinued)
- Mfr # 00290
- Zoro # G5353293
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00290
Zoro #
G5353293
UPC #
060616000290
Country of Origin
United States
Dimensions
Tip Size
1/8"
Marking Tool Tip Size Group
Medium
Details
Color
White
Item
High Temperature Marker
Tip Material
Stainless Steel
Marker Type
Permanent
Max. Temp.
2100 Degrees F
NSF Certified
No
Temp. Range
-50 Degrees to 2100 Degrees F
Tip Style
Ball
Marking Tool Color Family
Whites
Marking Tool Surface Material
Metal
Marking Tool Base Material
Ink
Marking Tool Tip Shape
Ball
Standards
OSHA
Dry Time
3 to 5 min.
Min. Temp.
-50 Degrees F
Actuation Type
Valve
Base Material
Urethane
Features
Marking Tool Product Group
Industrial Markers
Description
High Temperature Marker, Actuation Type Valve, Dry Time 3 to 5 min., Standards OSHA, Tip Material Stainless Steel, Tip Size 1/8 in, Features Will provide legible markings at extremely high temperatures. The specially formulated polyurethane paint will resist extreme temperatures and heavy abrasion, when applied to ambient temperature material and permitted to cure. Ideal for heat treating or b
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.