Industrial Marker, Medium Tip, Blue Color Family, Ink (Discontinued)
- Mfr # 00424
- Zoro # G3887025
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00424
Zoro #
G3887025
UPC #
606160004249
Country of Origin
United States
Dimensions
Tip Size
1/8"
Marking Tool Tip Size Group
Medium
Details
Color
Blue
Item
Industrial Marker
Tip Material
Stainless Steel
Marker Type
Permanent
Max. Temp.
1200 Degrees F
NSF Certified
No
Temp. Range
0 Degrees to 1200 Degrees F
Tip Style
Ball
Marking Tool Color Family
Blues
Marking Tool Base Material
Ink
Standards
OSHA
Features
The Most Durable Paint Mark In The Industry In An Unbreakable Nylon Bottle, The Specially Formulated Urethane Paint Will Resist High Temperatures and Heavy Abrasion, The Tough Case Hardened Steel Point Will Not Clog or Abrade, Writes On Any Surface, Rough, Smooth, Wet, Oily or Dry
Actuation Type
Squeeze Tube
Marking Tool Product Group
Industrial Markers
Min. Temp.
0 Degrees F
Base Material
Urethane
Dry Time
5 to 10 min.
Marking Tool Tip Shape
Ball
Description
Industrial Marker, Actuation Type Squeeze Tube, Dry Time 5 to 10 min., Standards OSHA, Tip Material Stainless Steel, Tip Size 1/8 in, Features The Most Durable Paint Mark In The Industry In An Unbreakable Nylon Bottle, The Specially Formulated Urethane Paint Will Resist High Temperatures and Heavy Abrasion, The Tough Case Hardened Steel Point Will Not Clog or Abrade, Writes On Any Surface, Rough
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.