This item is Discontinued.

Nissen Industrial Marker, Medium Tip, Blue Color Family, Paint 00607

Industrial Marker, Medium Tip, Blue Color Family, Paint (Discontinued)

  • Mfr # 00607
  • Zoro # G3886569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00607
Zoro #
G3886569
UPC #
606160006076
Country of Origin
United States

Dimensions

Tip Size
9/16"
Marking Tool Tip Size Group
Medium

Details

Color
Blue
Item
Industrial Marker
Tip Material
Felt
Marker Type
Permanent
Max. Temp.
400 Degrees F
NSF Certified
No
Temp. Range
0 Degrees to 400 Degrees F
Tip Style
Flat
Marking Tool Color Family
Blues
Marking Tool Base Material
Paint
Marking Tool Product Group
Industrial Markers
Dry Time
1 to 2 min.
Marking Tool Tip Shape
Flat
Standards
OSHA
Actuation Type
Valve
Base Material
Oil
Min. Temp.
0 Degrees F
Features
The Quick Drying Low Odor Formula Prevents Surface Glare and Reflection Reducing Eye Fatigue, Provides The Same Coverage As A 12 oz. Can of Spray, Ideal for Creating Crisp Clean Lines

Description

Industrial Marker, Actuation Type Valve, Dry Time 1 to 2 min., Standards OSHA, Tip Material Felt, Tip Size 9/16 in, Features The Quick Drying Low Odor Formula Prevents Surface Glare and Reflection Reducing Eye Fatigue, Provides The Same Coverage As A 12 oz. Can of Spray, Ideal for Creating Crisp Clean Lines

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.