This item is Discontinued.

Nissen Industrial Marker, Micro Tip, White Color Family, Ink 00200

Industrial Marker, Micro Tip, White Color Family, Ink (Discontinued)

  • Mfr # 00200
  • Zoro # G3887129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00200
Zoro #
G3887129
UPC #
606160002009
Country of Origin
United States

Dimensions

Tip Size
5/64"
Marking Tool Tip Size Group
Micro

Details

Color
White
Item
Industrial Marker
Tip Material
Stainless Steel
Marker Type
Permanent
Max. Temp.
1200 Degrees F
NSF Certified
No
Temp. Range
0 Degrees to 1200 Degrees F
Tip Style
Ball
Marking Tool Color Family
Whites
Marking Tool Surface Material
Metal
Marking Tool Base Material
Ink
Base Material
Urethane
Min. Temp.
0 Degrees F
Marking Tool Product Group
Industrial Markers
Features
The Specially Formulated Urethane Paint Will Resist High Temperatures and Heavy Abrasion, The Tough Case Hardened Steel Point Will Not Clog or Abrade, Writes On Any Surface, Rough, Smooth, Wet, Oily or Dry
Dry Time
5 to 10 min.
Marking Tool Tip Shape
Ball
Actuation Type
Squeeze Tube
Standards
OSHA

Description

Industrial Marker, Actuation Type Squeeze Tube, Dry Time 5 to 10 min., Standards OSHA, Tip Material Stainless Steel, Tip Size 5/64 in, Features The Specially Formulated Urethane Paint Will Resist High Temperatures and Heavy Abrasion, The Tough Case Hardened Steel Point Will Not Clog or Abrade, Writes On Any Surface, Rough, Smooth, Wet, Oily or Dry

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.