Industrial Marker, Medium Tip, Black Color Family, Ink (Discontinued)
- Mfr # 00257
- Zoro # G4067725
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00257
Zoro #
G4067725
UPC #
606160002573
Country of Origin
Unknown
Dimensions
Tip Size
1/8"
Marking Tool Tip Size Group
Medium
Details
Color
Black
Item
Industrial Marker
Tip Material
Stainless Steel
Marker Type
Permanent
Max. Temp.
1200 Degrees F
NSF Certified
No
Temp. Range
-50 Degrees to 1200 Degrees F
Tip Style
Ball
Marking Tool Color Family
Blacks
Marking Tool Surface Material
Metal
Marking Tool Base Material
Ink
Min. Temp.
-50 Degrees F
Dry Time
5 to 10 min.
Marking Tool Product Group
Industrial Markers
Base Material
Urethane
Features
Standards
Meets or Exceeds the Requirements of the US Energy Research and Development Administration's "Nuclear Grade", MIL -STD_204D(SH), GE, Rolls Royce
Marking Tool Tip Shape
Ball
Actuation Type
Valve
Description
Industrial Marker, Actuation Type Valve, Dry Time 5 to 10 min., Standards Meets or Exceeds the Requirements of the US Energy Research and Development Administration's In.Nuclear Grade In., MIL -STD_204D(SH), GE, Rolls Royce, Tip Material Stainless Steel, Tip Size 1/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.