Paint Marker, Medium Tip, Blue Color Family, Paint (Discontinued)
- Mfr # 06015
- Zoro # G5353266
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06015
Zoro #
G5353266
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
1/8 in
Tip Size Group
Medium
Details
Color
Blue
Item
Paint Marker
Tip Material
Fiber
Marking Tip Shape
Bullet
Marker Type
Detergent Removable
Features
Standards
OSHA
Actuation Type
Valve
Dry Time
2 min.
Marking Tool Product Group
Paint Markers
Series
Detergent Removable Feltip Paint Marker
Compatible Surfaces
Glass, Metal, Plastic
Color Family
Blues
Pigment Material
Paint
Pigment Permanence
Removable
Minimum Application Temperature
-40 Degrees F
Maximum Application Temperature
500 Degrees F
NSF Registered
No
Description
Paint Marker, Actuation Type Valve, Dry Time 2 min., Marking Tip Shape Bullet, Pigment Color Blue, Pigment Material Paint, Pigment Permanence Removable, Standards OSHA, Tip Size 1/8 in, Tip Size Group Medium, Compatible Surfaces Glass, Metal, Plastic
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.