Paint Marker, Medium Tip, Green Color Family, Paint (Discontinued)
- Mfr # 06016
- Zoro # G5353275
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06016
Zoro #
G5353275
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
1/8"
Marking Tool Tip Size Group
Medium
Details
Color
Green
Item
Paint Marker
Tip Material
Fiber
Marker Type
Detergent Removable
Max. Temp.
500 Degrees F
NSF Certified
No
Tip Style
Bullet
Marking Tool Color Family
Greens
Marking Tool Surface Material
Glass, Metal, Plastic
Marking Tool Base Material
Paint
Marking Tool Tip Shape
Bullet
Actuation Type
Valve
Marking Tool Product Group
Paint Markers
Standards
OSHA
Features
Dispenses s fast-drying paint specifically designed to be easily removed without ghosting or leaving any residue. Makes a high durable and visible mark until removal is needed. Marks can be removed easily with any detergent solution that has a pH level gr
Min. Temp.
-40 Degrees F
Dry Time
2 min.
Base Material
Oil
Description
Paint Marker, Actuation Type Valve, Dry Time 2 min., Standards OSHA, Tip Size 1/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.