Industrial Marker, Fine Tip, Neon Yellow Color Family, Paint (Discontinued)
- Mfr # 00807
- Zoro # G3886998
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00807
Zoro #
G3886998
UPC #
606160008070
Country of Origin
United States
Dimensions
Tip Size
3/64"
Marking Tool Tip Size Group
Fine
Details
Color
Neon Yellow
Item
Industrial Marker
Tip Material
Stainless Steel
Marker Type
Permanent
Max. Temp.
400 Degrees F
NSF Certified
No
Temp. Range
0 Degrees to 400 Degrees F
Tip Style
Fine Line
Marking Tool Color Family
Yellows
Marking Tool Surface Material
Cardboard, Concrete, Fabric, Glass, Grout, Metal, Paper, Plastic, Rubber, Stone, Wood
Marking Tool Base Material
Paint
Dry Time
2 min.
Base Material
Oil
Marking Tool Product Group
Industrial Markers
Actuation Type
Valve
Standards
OSHA
Min. Temp.
0 Degrees F
Features
Marking Tool Tip Shape
Bullet
Description
Industrial Marker, Actuation Type Valve, Dry Time 2 min., Standards OSHA, Tip Material Stainless Steel, Tip Size 3/64 in, Features Uses An Unbreakable Plastic Tube Filled with Paint and Features A Precision Stainless Steel Needle Tip for Fine Line Marking, Can Be Conveniently Carried In Your Pocket or Tool Box, Writes On Any Surface, Porous or Non-Porous, Rough, Smooth, Wet, Oily or
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.