This item is Discontinued.

Nissen Paint Marker, Medium Tip, Blue Color Family, Paint 06005

Paint Marker, Medium Tip, Blue Color Family, Paint (Discontinued)

  • Mfr # 06005
  • Zoro # G5353284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06005
Zoro #
G5353284
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
1/8"
Marking Tool Tip Size Group
Medium

Details

Color
Blue
Item
Paint Marker
Tip Material
Fiber
Marker Type
Water Removable
Max. Temp.
500 Degrees F
NSF Certified
No
Tip Style
Bullet
Marking Tool Color Family
Blues
Marking Tool Surface Material
Glass, Metal, Plastic
Marking Tool Base Material
Paint
Series
Water Removable Feltip Paint Marker
Standards
OSHA
Min. Temp.
-40 Degrees F
Dry Time
2 min.
Base Material
Oil
Features
Dispenses s fast-drying paint specifically designed to be easily removed without ghosting or leaving any residue. Makes a high durable and visible mark until removal is needed. Writes on any surface: porous or non-porous, rough or smooth, wet, oily or dry. Marks can be removed easily with any water or damp cloth. Marks on glass, plastic, metal, etc. Marks can be completely removed prior to painting or coating. Weather and fade resistant
Marking Tool Product Group
Paint Markers
Marking Tool Tip Shape
Bullet
Actuation Type
Valve

Description

Paint Marker, Actuation Type Valve, Dry Time 2 min., Series Water Removable Feltip Paint Marker, Tip Material Fiber, Tip Size 1/8 in

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.