Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nissen Industrial Marker, Medium Tip, Black Color Family, Ink 00207

Industrial Marker, Medium Tip, Black Color Family, Ink (Discontinued)

  • Mfr # 00207
  • Zoro # G3944001
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00207
Zoro #
G3944001
UPC #
606160002078
Country of Origin
Unknown

Dimensions

Tip Size
1/8"
Marking Tool Tip Size Group
Medium

Details

Color
Black
Item
Industrial Marker
Tip Material
Stainless Steel
Marker Type
Permanent
Max. Temp.
1200 Degrees F
NSF Certified
No
Temp. Range
-50 Degrees to 1200 Degrees F
Tip Style
Ball
Marking Tool Color Family
Blacks
Marking Tool Surface Material
Metal
Marking Tool Base Material
Ink
Features
Features a durable aluminum tube with non-clogging, tough case-hardened steel points and precision 440 stainless steel balls. These handy markers will write in any position: horizontal, vertical and even overhead. The specially formulated urethane paint will resist high temperatures and heavy abrasion. Ideal for marking heavy steel pipe, plate or other materials. Writes on any surface: porous or non-porous, rough or smooth, wet, oily or dry. Marks are permanent: they won't chip, peel, fade or rub off. Cured marks will withstand temperatures in excess of 1200 Degrees F/600 Degrees C
Actuation Type
Valve
Base Material
Urethane
Min. Temp.
-50 Degrees F
Standards
OSHA
Marking Tool Tip Shape
Ball
Dry Time
5 to 10 min.
Marking Tool Product Group
Industrial Markers

Description

Industrial Marker, Actuation Type Valve, Dry Time 5 to 10 min., Standards OSHA, Tip Material Stainless Steel, Tip Size 1/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.