Metal Marker, Medium Tip, Yellow Color Family, Ink (Discontinued)
- Mfr # 00421
- Zoro # G4094404
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00421
Zoro #
G4094404
UPC #
606160004218
Country of Origin
United States
Dimensions
Tip Size
1/8"
Marking Tool Tip Size Group
Medium
Details
Color
Yellow
Item
Metal Marker
Tip Material
Stainless Steel
Marker Type
Permanent
Max. Temp.
1200 Degrees F
NSF Certified
No
Temp. Range
-50 Degrees to 1200 Degrees F
Tip Style
Ball
Marking Tool Color Family
Yellows
Marking Tool Surface Material
Metal
Marking Tool Base Material
Ink
Base Material
Urethane
Standards
OSHA
Marking Tool Tip Shape
Ball
Marking Tool Product Group
Industrial Markers
Features
Dry Time
5 to 10 min.
Min. Temp.
-50 Degrees F
Actuation Type
Valve
Description
Metal Marker, Actuation Type Valve, Dry Time 5 to 10 min., Standards OSHA, Tip Material Stainless Steel, Tip Size 1/8 in, Features Features an unbreakable nylon bottle with non-clogging, tough case-hardened steel points and precision 440 stainless steel balls. The specially formulated urethane paint will resist high temperatures and heavy abrasion. Ideal for marking heavy steel pipe,
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.