Industrial Marker, Medium Tip, Red Color Family, Ink (Discontinued)
- Mfr # 00210
- Zoro # G3914014
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00210
Zoro #
G3914014
UPC #
606160002108
Country of Origin
Unknown
Dimensions
Tip Size
1/8"
Marking Tool Tip Size Group
Medium
Details
Color
Red
Item
Industrial Marker
Tip Material
Stainless Steel
Marker Type
Permanent
Max. Temp.
1200 Degrees F
NSF Certified
No
Temp. Range
-50 Degrees to 1200 Degrees F
Tip Style
Ball
Marking Tool Color Family
Reds
Marking Tool Surface Material
Metal
Marking Tool Base Material
Ink
Marking Tool Tip Shape
Ball
Standards
OSHA
Base Material
Urethane
Actuation Type
Valve
Marking Tool Product Group
Industrial Markers
Min. Temp.
-50 Degrees F
Dry Time
5 to 10 min.
Features
Description
Industrial Marker, Actuation Type Valve, Dry Time 5 to 10 min., Standards OSHA, Tip Material Stainless Steel, Tip Size 1/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.