This item is Discontinued.

Nissen Industrial Marker, Fine Tip, Black Color Family, Paint 28843

Industrial Marker, Fine Tip, Black Color Family, Paint (Discontinued)

  • Mfr # 28843
  • Zoro # G4088384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28843
Zoro #
G4088384
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
Fine
Marking Tool Tip Size Group
Fine
Tip Size Group
Fine

Details

Color
Black
Item
Industrial Marker
Tip Material
Metal
Marking Tip Shape
Bullet
Marker Type
Permanent
Max. Temp.
600 Degrees F
NSF Certified
No
Temp. Range
-50 Degrees F to 150 Degrees F
Tip Style
Bullet
Marking Tool Color Family
Blacks
Marking Tool Surface Material
Cardboard, Glass, Metal, Plastic, Wood
Marking Tool Base Material
Paint
Features
Super-Fine, Stainless Steel Tip Won't Clog for Precise, Permanent Paint Marking; High-Strength, Flexible Barrel for Full Control Over How Much Paint to Write with; Available in Five Bright, Easy-to-See Colors for Improved Mark Identification, Quality Control, and Parts Inspection; Fast-Drying, Permanent Paint for Immediate Handling Reduces Work Downtime; Stainless Steel Tip Marks on Rusty, Rough or Dry Surfaces
Dry Time
1 to 2 min
Min. Temp.
-10 Degrees F
Marking Tool Product Group
Industrial Markers
Actuation Type
Valve
Base Material
Oil
Standards
OSHA
Marking Tool Tip Shape
Bullet
Product Type
Industrial Marker
Minimum Application Temperature
-10 Degrees F
Pigment Color
Black
Tip Shape
Point
Application Temp. Range
-10 Degrees F to 600 Degrees F
Maximum Application Temperature
600 Degrees F
Actuation Style
Valve

Description

Industrial Marker, Actuation Type Valve, Dry Time 1 to 2 min, Marking Tip Shape Bullet, Maximum Application Temperature 600 Degrees F, Minimum Application Temperature -10 Degrees F, Pigment Color Black, Product Type Industrial Marker, Standards OSHA, Tip Material Metal, Tip Size 3/64 in, Tip Size Group Fine

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.