Industrial Marker, Fine Tip, Green Color Family, Paint (Discontinued)
- Mfr # 00805
- Zoro # G4166215
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00805
Zoro #
G4166215
UPC #
606160008056
Country of Origin
United States
Dimensions
Tip Size
3/64"
Marking Tool Tip Size Group
Fine
Details
Color
Green
Item
Industrial Marker
Tip Material
Metal
Marker Type
Permanent
Max. Temp.
600 Degrees F
NSF Certified
No
Temp. Range
-10 Degrees to 600 Degrees F
Tip Style
Bullet
Marking Tool Color Family
Greens
Marking Tool Surface Material
Cardboard, Concrete, Fabric, Glass, Grout, Metal, Paper, Plastic, Rubber, Stone, Wood
Marking Tool Base Material
Paint
Dry Time
1 to 2 min.
Actuation Type
Valve
Marking Tool Product Group
Industrial Markers
Base Material
Oil
Min. Temp.
-10 Degrees F
Marking Tool Tip Shape
Bullet
Standards
OSHA
Features
Description
Industrial Marker, Actuation Type Valve, Dry Time 1 to 2 min., Standards OSHA, Tip Material Metal, Tip Size 3/64 in, Features Uses an unbreakable plastic tube filled with paint and features a precision stainless steel needle tip for fine line marking. Can be conveniently carried in your pocket or tool box. Writes on any surface: porous or non-porous, rough, smooth, wet, oily or
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.