Industrial Marker, Fine Tip, Red Color Family, Paint (Discontinued)
- Mfr # 28842
- Zoro # G3984495
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28842
Zoro #
G3984495
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
3/64"
Marking Tool Tip Size Group
Fine
Details
Color
Red
Item
Industrial Marker
Tip Material
Metal
Marker Type
Permanent
Max. Temp.
150 Degrees F
NSF Certified
No
Temp. Range
-50 Degrees F to 150 Degrees F
Tip Style
Bullet
Marking Tool Color Family
Reds
Marking Tool Surface Material
Cardboard, Glass, Metal, Plastic, Wood
Marking Tool Base Material
Paint
Features
Actuation Type
Valve
Base Material
Oil
Marking Tool Tip Shape
Bullet
Standards
OSHA
Dry Time
1 to 2 min.
Marking Tool Product Group
Industrial Markers
Min. Temp.
-10 Degrees F
Description
Industrial Marker, Actuation Type Valve, Dry Time 1 to 2 min., Standards OSHA, Tip Material Metal, Tip Size 3/64 in, Features Uses an unbreakable plastic tube filled with paint and features a precision stainless steel needle tip for fine line marking. Can be conveniently carried in your pocket or tool box. Writes on any surface: porous or non-porous, rough, smooth, wet, oily or
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.