Industrial Marker, Fine Tip, Yellow Color Family, Paint (Discontinued)
- Mfr # 28841
- Zoro # G3940167
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28841
Zoro #
G3940167
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
3/64"
Marking Tool Tip Size Group
Fine
Details
Color
Yellow
Item
Industrial Marker
Tip Material
Metal
Marker Type
Permanent
Max. Temp.
150 Degrees F
NSF Certified
No
Temp. Range
-50 Degrees F to 150 Degrees F
Tip Style
Bullet
Marking Tool Color Family
Yellows
Marking Tool Surface Material
Cardboard, Glass, Metal, Plastic, Wood
Marking Tool Base Material
Paint
Dry Time
1 to 2 min.
Marking Tool Product Group
Industrial Markers
Standards
OSHA
Actuation Type
Valve
Base Material
Oil
Min. Temp.
-10 Degrees F
Features
Marking Tool Tip Shape
Bullet
Description
Industrial Marker, Actuation Type Valve, Dry Time 1 to 2 min., Standards OSHA, Tip Material Metal, Tip Size 3/64 in, Features Uses an unbreakable plastic tube filled with paint and features a precision stainless steel needle tip for fine line marking. Can be conveniently carried in your pocket or tool box. Writes on any surface: porous or non-porous, rough, smooth, wet, oily or
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.