This item is Discontinued.

Nissen Paint Crayon, Jumbo Tip, Black Color Family 00313

Paint Crayon, Jumbo Tip, Black Color Family (Discontinued)

  • Mfr # 00313
  • Zoro # G4208671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00313
Zoro #
G4208671
UPC #
606160003136
Country of Origin
Unknown

Dimensions

Tip Size
Extra Large
Marking Tool Tip Size Group
Jumbo

Details

Color
Black
Item
Paint Crayon
Max. Temp.
150 Degrees F
Marking Tool Color Family
Blacks
Marking Tool Surface Material
Cardboard, Fabric, Glass, Metal, Plastic, Wood
Standards
OSHA
Dry Time
1 min.
Features
Makes marking smooth, fast and easy. The markers are solid sticks of paint protected by an unbreakable plastic case. The plastic case prevents the paint from drying out, so it always writes easily and smoothly. The case allows you to use the entire stick
Marking Tool Product Group
Paint Crayons
Min. Temp.
-50 Degrees F
Marking Tool Tip Shape
Bullet

Description

Paint Crayon, Dry Time 1 min., Standards OSHA, Tip Size Extra Large

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.