This item is Discontinued.

Nissen Permanent Paint Marker, Jumbo Tip, Fluorescent Orange Color Family 00318

Permanent Paint Marker, Jumbo Tip, Fluorescent Orange Color Family (Discontinued)

  • Mfr # 00318
  • Zoro # G3886727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00318
Zoro #
G3886727
UPC #
606160003181
Country of Origin
United States

Dimensions

Tip Size
Extra Large
Marking Tool Tip Size Group
Jumbo

Details

Color
Fluorescent Orange
Item
Permanent Paint Marker
Max. Temp.
150 Degrees F
Marking Tool Color Family
Oranges
Marking Tool Surface Material
Cardboard, Fabric, Glass, Metal, Plastic, Wood
Dry Time
1 min.
Marking Tool Product Group
Paint Crayons
Features
Weatherproof and Fadeproof, Marks On Almost Any Surface, Dry or Wet, Dusty, Rusty or Rough Even Underwater, Allows Users to Mark At Any Angle, Sideways or Upside Down with No Dripping
Standards
Meets California Proposition 65, EPA HAPS and SARA 313, OSHA
Marking Tool Tip Shape
Bullet
Min. Temp.
-50 Degrees F

Description

Permanent Paint Marker, Dry Time 1 min., Standards Meets California Proposition 65, EPA HAPS and SARA 313, OSHA, Tip Size Extra Large

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.