Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nissen Paint Marker, Medium Tip, White Color Family, Paint 00570

Paint Marker, Medium Tip, White Color Family, Paint (Discontinued)

  • Mfr # 00570
  • Zoro # G3891894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00570
Zoro #
G3891894
UPC #
606160005703
Country of Origin
Unknown

Dimensions

Tip Size
Medium
Marking Tool Tip Size Group
Medium

Details

Color
White
Item
Paint Marker
Tip Material
Fiber
Marker Type
Permanent
Max. Temp.
500 Degrees F
Temp. Range
-40 to 500 Degrees F
Marking Tool Color Family
Whites
Marking Tool Surface Material
Fabric, Glass, Metal, Paper, Plastic, Wood
Marking Tool Base Material
Paint
Min. Temp.
-40 Degrees F
Marking Tool Product Group
Paint Markers
Marking Tool Tip Shape
Bullet
Features
Uses a paint specially formulated for fabricators who have their material galvanized. This fast-drying, weather resistant marking paint is used on steel during the fabrication process. The paint is designed to completely dissolve during the pickling bath prior to galvanizing, thus leaving a clean surface for the plating process. Reduces expensive and time consuming touch-up work. Writes on rough, rusty or smooth surfaces. Writes on wet, oily or dry surfaces. Prior to the pickling bath the marks are permanent: they won't chip, peel, fade or rub off
Standards
OSHA
Dry Time
2 min.

Description

Paint Marker, Dry Time 2 min., Tip Material Fiber, Tip Size 1/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.