Paint Marker, Medium Tip, Gold Color Family, Paint (Discontinued)
- Mfr # 00358
- Zoro # G3886955
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00358
Zoro #
G3886955
UPC #
606160003587
Country of Origin
United States
Dimensions
Tip Size
Medium
Marking Tool Tip Size Group
Medium
Details
Color
Gold
Item
Paint Marker
Marker Type
Permanent
Max. Temp.
1000 Degrees F
Temp. Range
-50 Degrees to 1000 Degrees F
Marking Tool Color Family
Golds
Marking Tool Surface Material
Cardboard, Fabric, Glass, Metal, Plastic, Wood
Marking Tool Base Material
Paint
Features
Weatherproof and Fadeproof, Marks On Almost Any Surface, Dry or Wet, Dusty, Rusty or Rough
Min. Temp.
-50 Degrees F
Series
Standard Feltip Paint Marker
Standards
Meets California Proposition 65, OSHA
Marking Tool Tip Shape
Bullet
Marking Tool Product Group
Paint Markers
Description
Paint Marker, Series Standard Feltip Paint Marker, Tip Size Medium
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.