Paint Marker, Medium Tip, Green Color Family, Paint (Discontinued)
- Mfr # 06006
- Zoro # G3886830
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06006
Zoro #
G3886830
UPC #
606160060061
Country of Origin
United States
Dimensions
Tip Size
Medium
Marking Tool Tip Size Group
Medium
Details
Item
Paint Marker
Features
Marks are Completely Removable with Water, Will Not Ghost or Leave Behind and Residue From Non-Porous Material
Marker Type
Removable
Max. Temp.
1000 Degrees F
Temp. Range
-50 Degrees to 1000 Degrees F
Color
Green
Marking Tool Color Family
Greens
Marking Tool Surface Material
Glass, Metal, Plastic
Marking Tool Base Material
Paint
Standards
Meets California Proposition 65, OSHA
Marking Tool Tip Shape
Bullet
Min. Temp.
-50 Degrees F
Marking Tool Product Group
Paint Markers
Description
Paint Marker, Tip Size 1/8 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.