This item is Discontinued.

Nissen Paint Marker, Medium Tip, Green Color Family, Paint 09006

Paint Marker, Medium Tip, Green Color Family, Paint (Discontinued)

  • Mfr # 09006
  • Zoro # G3886867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09006
Zoro #
G3886867
UPC #
606160090068
Country of Origin
United States

Dimensions

Tip Size
Medium
Marking Tool Tip Size Group
Medium

Details

Color
Green
Item
Paint Marker
Marker Type
Permanent
Max. Temp.
1000 Degrees F
Temp. Range
-50 Degrees to 1000 Degrees F
Marking Tool Color Family
Greens
Marking Tool Surface Material
Cardboard, Fabric, Glass, Metal, Plastic, Wood
Marking Tool Base Material
Paint
Marking Tool Tip Shape
Bullet
Marking Tool Product Group
Paint Markers
Features
Weatherproof and Fadeproof, Marks On Almost Any Surface, Dry or Wet, Dusty, Rusty or Rough
Standards
Meets California Proposition 65, OSHA
Min. Temp.
-50 Degrees F

Description

Paint Marker, Tip Size 1/8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.