This item is Discontinued.

Nissen Paint Marker, Medium Tip, Black Color Family, Paint 00392

Paint Marker, Medium Tip, Black Color Family, Paint (Discontinued)

  • Mfr # 00392
  • Zoro # G4222443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00392
Zoro #
G4222443
UPC #
606160003921
Country of Origin
Unknown

Dimensions

Tip Size
Medium
Marking Tool Tip Size Group
Medium

Details

Color
Black
Item
Paint Marker
Tip Material
Fiber
Marker Type
Permanent
Max. Temp.
500 Degrees F
Temp. Range
-40 to 500 Degrees F
Marking Tool Color Family
Blacks
Marking Tool Surface Material
Fabric, Glass, Metal, Paper, Plastic, Wood
Marking Tool Base Material
Paint
Marking Tool Product Group
Paint Markers
Marking Tool Tip Shape
Bullet
Features
Designed to Mark Metals Attacked by Halogens and Low Melting Point Metallics. Paint Marker Uses Valve Action Mechanism Which Will Not Impart Contaminants That Could Cause Cracking or Weakening of the Metals During Heat Applications Such as Welding or Cutting. Will Not Corrode Base Mmaterial. Marks on Rough or Smooth, Wet, Oily or Dry Surfaces. Marks Will Withstand Heat and Weatherin. Cured Marks Will Withstand Temperatures in Excess of 600 Degrees F/300 Degrees C.
Standards
Meets or Exceeds the Requirements of the US Energy Research and Development Administration's "Nuclear Grade", MIL -STD_204D(SH), GE, Rolls Royce
Min. Temp.
-40 Degrees F
Dry Time
2 min.

Description

Paint Marker, Dry Time 2 min., Tip Material Fiber, Tip Size 1/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.