Paint Marker, Medium Tip, Yellow Color Family, Paint (Discontinued)
- Mfr # 00391
- Zoro # G4186007
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00391
Zoro #
G4186007
UPC #
606160003914
Country of Origin
Unknown
Dimensions
Tip Size
Medium
Marking Tool Tip Size Group
Medium
Details
Color
Yellow
Item
Paint Marker
Tip Material
Fiber
Marker Type
Permanent
Max. Temp.
500 Degrees F
Temp. Range
-40 to 500 Degrees F
Marking Tool Color Family
Yellows
Marking Tool Surface Material
Fabric, Glass, Metal, Paper, Plastic, Wood
Marking Tool Base Material
Paint
Min. Temp.
-40 Degrees F
Marking Tool Tip Shape
Bullet
Features
Marking Tool Product Group
Paint Markers
Standards
Meets or Exceeds the Requirements of the US Energy Research and Development Administration's "Nuclear Grade", MIL -STD_204D(SH), GE, Rolls Royce
Dry Time
2 min.
Description
Paint Marker, Dry Time 2 min., Tip Material Fiber, Tip Size 1/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.