This item is Discontinued.

Nissen Permanent Paint Marker, Extra Large Tip, Orange Color Family 00336

Permanent Paint Marker, Extra Large Tip, Orange Color Family (Discontinued)

  • Mfr # 00336
  • Zoro # G4420650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00336
Zoro #
G4420650
UPC #
606160003365
Country of Origin
United States

Dimensions

Tip Size
Jumbo
Marking Tool Tip Size Group
Extra Large

Details

Color
Orange
Item
Permanent Paint Marker
Max. Temp.
150 Degrees F
Marking Tool Color Family
Oranges
Marking Tool Surface Material
Cardboard, Fabric, Glass, Metal, Plastic, Wood
Marking Tool Product Group
Paint Crayons
Dry Time
1 min.
Min. Temp.
-50 Degrees F
Features
Marks On Almost Any Surface, Dry or Wet, Dusty, Rusty or Rough and Allows Users to Mark At Any Angle, Sideways or Upside Down with No Dripping
Standards
Meets California Proposition 65, EPA HAPS and SARA 313, OSHA
Marking Tool Tip Shape
Round

Description

Permanent Paint Marker, Dry Time 1 min., Standards Meets California Proposition 65, EPA HAPS and SARA 313, OSHA, Tip Size Jumbo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.