Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00320
Zoro #
G3886745
UPC #
606160003204
Country of Origin
Unknown
Dimensions
Tip Size
Extra Large
Details
Color
Orange
Item
Permanent Paint Marker
Temp. Range
-50 Degrees to 500 Degrees F
Marking Tool Surface Material
Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone
Standards
Meets California Proposition 65, EPA HAPS and SARA 313, OSHA
Features
Weatherproof and Fadeproof, Marks On Almost Any Surface, Dry or Wet, Dusty, Rusty or Rough Even Underwater, Allows Users to Mark At Any Angle, Sideways or Upside Down with No Dripping
Description
Permanent Paint Marker, Tip Size Extra Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.