Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nissen Solid Paint Marker, 5/16" Tip, Orange 00321

Solid Paint Marker, 5/16" Tip, Orange (Discontinued)

  • Mfr # 00321
  • Zoro # G3886806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00321
Zoro #
G3886806
UPC #
606160003327
Country of Origin
Unknown

Dimensions

Tip Size
Large

Details

Color
Orange
Item
Permanent Paint Marker
Temp. Range
-50 Degrees to 500 Degrees F
Marking Tool Surface Material
Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone
Features
Weatherproof and Fadeproof, Marks On Almost Any Surface, Dry or Wet, Dusty, Rusty or Rough Even Underwater, Allows Users to Mark At Any Angle, Sideways or Upside Down with No Dripping
Standards
Meets California Proposition 65, EPA HAPS and SARA 313, OSHA

Description

Permanent Paint Marker, Tip Size Large

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.