This item is Discontinued.

Nissen Paint Marker, Medium Tip, Red Color Family, Paint 09003

Paint Marker, Medium Tip, Red Color Family, Paint (Discontinued)

  • Mfr # 09003
  • Zoro # G4145802
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09003
Zoro #
G4145802
UPC #
606160090037
Country of Origin
United States

Dimensions

Tip Size
Large
Marking Tool Tip Size Group
Medium

Details

Color
Red
Item
Paint Marker
Tip Material
Fiber
Marker Type
Permanent
Max. Temp.
500 Degrees F
Temp. Range
-40 to 500 Degrees F
Marking Tool Color Family
Reds
Marking Tool Surface Material
Cardboard, Fabric, Glass, Metal, Plastic, Wood
Marking Tool Base Material
Paint
Standards
OSHA
Min. Temp.
-40 Degrees F
Marking Tool Product Group
Paint Markers
Features
Dispenses a fast-drying, high gloss enamel paint for permanent marking, lettering, coding and numbering of both interior and exterior surfaces. This marker produces a large bold mark for easy reading at distances. Marks on metal, plastic, glassd, wood, cardboard, leather, textiles, etc. Writes on any surface: porous or non-porous, rough or smooth, wet, oily or dry. Marks are permanent: they won't chip, peel, fade or rub off. Cured marks will withstand temperatures in excess of 500 Degrees F/250 Degrees C. Chisel tip produces marks of 5/16" and 1/8"
Marking Tool Tip Shape
Bullet
Dry Time
2 min.

Description

Paint Marker, Dry Time 2 min., Tip Material Fiber, Tip Size 1/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.