Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00343
Zoro #
G4420641
UPC #
606160003433
Country of Origin
United States
Dimensions
Tip Size
Jumbo
Marking Tool Tip Size Group
Large
Details
Color
Pink
Item
Paint Crayon
Max. Temp.
150 Degrees F
Marking Tool Color Family
Pinks
Marking Tool Surface Material
Cardboard, Fabric, Glass, Metal, Plastic, Wood
Features
Marks On Almost Any Surface, Dry or Wet, Dusty, Rusty or Rough and Allows Users to Mark At Any Angle, Sideways or Upside Down with No Dripping
Dry Time
1 min.
Min. Temp.
-50 Degrees F
Standards
Meets California Proposition 65, EPA HAPS and SARA 313, OSHA
Marking Tool Tip Shape
Round
Marking Tool Product Group
Paint Crayons
Description
Paint Crayon, Dry Time 1 min., Standards Meets California Proposition 65, EPA HAPS and SARA 313, OSHA, Tip Size 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.