Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nissen Temperature Indicator Stick, 212F 01212

Temperature Indicator Stick, 212F (Discontinued)

  • Mfr # 01212
  • Zoro # G3981512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01212
Zoro #
G3981512
UPC #
606160902125
Country of Origin
India

Dimensions

Tip Size
3/8"

Details

Item
Temperature Indicator Stick
Temp. Range
212 Degrees F
Standards
OSHA
Tip Style
Flat
Features
The Temperature Sticks are 5 inches long and protected by an adjustable aluminum holder. They are guaranteed accurate to within +/-1% of their temperature rating.

Description

Temperature Indicator Stick, Temp. Range 212 Degrees F, Tip Size 3/8 in, Tip Style Flat, Features The Temperature Sticks are 5 inches long and protected by an adjustable aluminum holder. They are guaranteed accurate to within +/-1 Percent of their temperature rating., Standards OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.