This item is Discontinued.

Nissen Paint Marker, Medium Tip, White Color Family, Paint 06001

Paint Marker, Medium Tip, White Color Family, Paint (Discontinued)

  • Mfr # 06001
  • Zoro # G4142756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06001
Zoro #
G4142756
UPC #
606160060016
Country of Origin
Unknown

Dimensions

Tip Size
1/8"
Marking Tool Tip Size Group
Medium

Details

Color
White
Item
Paint Marker
Tip Material
Fiber
Marker Type
Water Removable
Max. Temp.
500 Degrees F
NSF Certified
No
Tip Style
Bullet
Marking Tool Color Family
Whites
Marking Tool Surface Material
Glass, Metal, Plastic
Marking Tool Base Material
Paint
Marking Tool Tip Shape
Bullet
Base Material
Oil
Dry Time
2 min.
Marking Tool Product Group
Paint Markers
Min. Temp.
-40 Degrees F
Actuation Type
Valve
Standards
OSHA
Features
Dispenses s fast-drying paint specifically designed to be easily removed without ghosting or leaving any residue. Makes a high durable and visible mark until removal is needed. Writes on any surface: porous or non-porous, rough or smooth, wet, oily or dry

Description

Paint Marker, Actuation Type Valve, Dry Time 2 min., Tip Material Fiber, Tip Size 1/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.