Gear Tie, 12 in L, Variable Max Bundle Dia., Black, Rubber, Wire, 2 PK
Mfr # GT12-01-2R3
Zoro # G4417016
product price: $6.95
/pk 2, $3.48/eaKey Features
Cable Tie Style
Releasable, UV Resistant
Nominal Length
12 in
Width
0.24 in
Nominal Max. Bundle Dia.
Variable
Material
Rubber, Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GT12-01-2R3
Zoro #
G4417016
UPC #
094664019669
Country of Origin
United States
Dimensions
Nominal Length
12 in
Width
0.24 in
Nominal Max. Bundle Dia.
Variable
Thickness
0.24"
Diameter
4.0mm
Details
Item
Gear Tie
Cable Tie Style
Releasable, UV Resistant
Color
Black
Material
Rubber, Wire
Outdoor Use
Yes
Locking Style
Twist Lock
Operating Temp. Range
-30 Degrees to 170 Degrees F
Description
Gear Tie, Color Black, Nominal Length 12 in, Diameter 4 mm, Material Rubber, Steel, Includes (2) Gear Ties, Cable Tie Properties UV Light Resistant, Temp. Range -30 Degrees to 170 Degrees F, Max. Bundle Dia. Variable, Max. Temp. Rating 170 Degrees F, Min. Temp. Rating -30 Degrees F, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.